- Self-Adjusting Wire Stripper
- 8" Long
- Strips and Cuts Cable/Wire From 10-22 AWG
features
- Self-adjusting stripper strips wire from 10-24 AWG
- Adjustable stopper controls the length of the core strip
- Swivel knob micro-adjusts for gauges smaller than 20 AWG
- Wire crimper crimps 10-22 AWG insulated, 10-22 AWG non-insulated and 7 to 9 mm ignition terminals
- Wire cutter extends versatility
- ProTouch™ grips provide maximum comfort and reduced hand fatigue
| Overall Length | 8 in |
| Strips & Cuts | 10-22 AWG |
| Handle Color | Blue/Yellow |
| Weight | 0.7 LB |

