Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools586-2084100

586-2084100

BLUE BLADE™ Bi-Metal Utility Blade
Item #102014442
  • BLUE BLADE™ Bi-Metal Utility Blade
  • 5-Pack
Irwin Industrial Tools586-2084100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BLUE BLADE™ Bi-Metal Utility Blade
  • 5-Pack

features

  • Features patented Bi-Metal technology that sets new standards of performance
  • UNBREAKABLE*: Spring steel body delivers superior flexibility to prevent breaking (*under normal working conditions
  • LASTS LONGER*: High speed steel cutting edge stays sharp longer than traditional carbon utility blades (*tested on 20lb recycled paper)
  • Fits most utility knives
Blade Type All Purpose
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison