- Chalk Refills
- Blue
- 5 lb
features
- High visibility chalk for self chalking line reels
- For use on a variety of surfaces including wood, drywall, concrete, stone, and metal
- Permanent colors, especially black and red, produce long lasting lines that won't fade
- For non-permanent lines use white or blue color
- Fluorescent colors for low visibility applications
| Capacity Wt. [Nom] | 5 lbs |
| Color | Blue |
| Weight | 5.5 LB |

