- Locking Plier Set
- 5 Pieces
- Set Includes 10R, 10CR, 7WR, 6LN and 5CR
description
- The IRWIN VISE-GRIP Original Locking Pliers Set, 5 Piece, includes five of the most commonly used locking pliers, backed by the IRWIN Lifetime Guarantee. Constructed of high-grade heat-treated alloy steel for durability, these pliers have the classic trigger release that provides maximum locking force and a turn-screw that stays adjusted for repeated use. Set includes 10" straight jaw locking pliers, 10" curved jaw locking pliers, 7" curved jaw locking pliers with wire cutter, 6" long nose locking pliers, and 5" curved jaw locking pliers.
features
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Hardened teeth are designed to grip from any angle
- Classic trigger release designed to provide maximum locking force
- Turn screw stays adjusted for repeated use
- Set includes 10" straight jaw, 10" curved jaw, 7" curved jaw with wire cutter, 6" long nose pliers, and 5" curved jaw locking pliers
| No. of Pieces | 5 |
| Plier Type | Locking |
| Set Includes | 10R, 10CR, 7WR, 6LN and 5CR |
| Weight | 4.276 LB |
| EAN or UPC | 38548000688 |

