Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools80157

80157

NO. 57 GEN. PURPOSE HSS WIRE GAUGE,
Item #111209129
  • 1 3/4 in Overall Length
Irwin Industrial Tools80157
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4 in Overall Length

features

  • Used where more precisely sized holes are required
  • Drills exact hole size
  • ideal for tapping
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • Standard 118 degree point for use in wood, metal, and plastic
Size Type No. 57
Overall Length 1 3/4 in
Weight 0.002 LB
EAN or UPC 42526801570
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison