- 1/4 in Socket Drive Size
- 1.290 in Overall Length
features
- Used where more precisely sized holes are required
- Drills exact hole size
- ideal for tapping
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- Standard 118 degree point for use in wood, metal, and plastic
| Tip Type | Triple Square |
| Socket Drive Size | 1/4 in |
| Overall Length | 1.290 in |
| Drive End | 0.508 in |
| Inch/Metric | Metric |
| Exposed Bit Length | 0.415 in |
| Nose Diameter | 0.508 in |
| Bit Length | 0.748 in |
| Weight | 0.002 LB |
| EAN or UPC | 42526801679 |

