- Tap Set
features
- High speed steel drill bits ensure fast, precise drilling
- High carbon steel plug taps are ideal for general purpose threading
| Inch/Metric | Metric |
| No. of Pieces | 2 |
| Material | Steel |
| Drill Style | High Speed |
| Tap Style | Plug |
| Thread Size | 6 mm-1.0 |
| Drill Size | 5 mm |
| Weight | 0.15 LB |
| EAN or UPC | 24721803276 |

