- 3/8 in Socket Drive Size
- 17 mm Socket Size
- 6 Points
- Alloy Steel Material
- 1.969 in Overall Length
features
- High speed steel drill bits ensure fast, precise drilling
- High carbon steel plug taps are ideal for general purpose threading
| Tap Style | Plug |
| No. of Pieces | 2 |
| Material | Alloy Steel |
| Thread Size | 10 mm-1.5 |
| Drill Style | High Speed |
| Drill Size | 8.5 |
| Inch/Metric | Metric |
| Overall Length | 1.969 in |
| Socket Drive Size | 3/8 in |
| Drive End | 0.748 in |
| Wrench Depth | 0.400 in |
| Magnetic | No |
| Finish | Full Polish Chrome |
| Socket Size | 17 mm |
| No. of Points | 6 |
| Wrench End | 0.598 in |
| Weight | 0.14 LB |
| EAN or UPC | 24721803405 |

