- 5WR ORIGINAL CURVED JAW W/WIRE CU
features
- One-handed, triggerless release is 2X easier to open than traditional locking pliers
- Classic trigger release provides maximum locking force
- Convenient wire cutter included
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Hardened teeth are designed to grip from any angle
- Anti-pinch, non-slip ProTouch™ Grips provide comfort, control, and less hand fatigue
- Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque
- Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release
- Backed by the IRWIN VISE-GRIP Lifetime Guarantee
Weight | 0.41 LB |
EAN or UPC | 38548009049 |