Skip to content Skip to navigation menu
Irwin Industrial Tools91136

91136

6 in OAL 9/16 in Drill Size Drill Bit
Item #111211023
  • 6 in Overall Length
  • 9/16 in Drill Size
Irwin Industrial Tools91136
    Shipment Options
  • 6 in Overall Length
  • 9/16 in Drill Size

features

  • Bit is constructed of M-7 high speed steel for high resistance to abrasion during tough drilling applications
  • Three-flatted shank design provides better chuck grip and reduces slippage. Ideal for use in keyless chucks
  • All Silver & Deming bits are 6" long and feature a 1/2" reduced shank that fits all 1/2" drills
  • Standard 118 degree point for use in wood, metal, and plastic
Overall Length 6 in
Drill Size 9/16 in
Weight 0.05 LB
EAN or UPC 24721911360
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison