Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools92543

92543

1/8 in Size Screwdriver Bit
Item #111214232
  • 1/8 in Size
Irwin Industrial Tools92543
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Size

features

  • Popular fastener type in mobile homes and truck trailers
Size 1/8 in
Overall Length 1 in
Weight 0.009 LB
EAN or UPC 673765925439
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison