- 20 oz Aerosol
- Furniture Polish
- Deodorizes
- Safe on Furniture, wood, vinyl, metal, leather, plastics, counters, and ceramics
features
- Combination of rich waxes
- Contains Carnuba wax
- Blended with emulsified silicones
- Removes dust and smudges
- Provides protective finish
- Fresh lemon scent
| Application | Metal, Plastics, Wood, Vinyl, Ceramic, Leather, Counters, Furniture |
| Container Type | Aerosol |
| Type of Cleaner | Furniture Polish |
| Type | Cleaner |
| Net Fill | 20 oz |
| Container Size | 20 oz |
| Weight | 1.5 LB |
| EAN or UPC | 764769077207 |
-
No Air Shipping


