- 1/2 in Drive Size
- 2.48 in Overall Length
- Inch
features
- Heat-treated socket base for durability
- S2 steel insert bits offer maximum strength
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Color | Yellow |
| Color Group | Yellow |
| Container Type | Bottle |
| Container Size | 1 qt |
| Material | Alloy Steel |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Overall Length | 2.48 in |
| Drive End | 0.944 in |
| Nose Diameter | 0.665 in |
| Bit Length | 1.49 in |
| Weight | 0.0 LB |
-
No Air Shipping


