- Inch
- Full Polish Chrome Finish
- 6 Points
description
- The GEARWRENCH combination wrenches are durable tools for most jobs. They are made from alloy steel with either a full polish or satin finish that resists rust & corrosion. The off-corner loading design on both ends provides a stronger grip on fasteners, reduces fastener rounding, and delivers up to 25% more torque to the fasteners. Sizes are stamped on the beam for quick, easy, & permanent identification. The box end is offset 15° for increased access to fasteners. Available in stubby & long pattern lengths and 6 & 12 point, the GEARWRENCH combination wrenches are a must have for every toolbox.
applications
- Use to identify parts
- For marking and identifying on a wide variety of surfaces and materials
features
- 15° offset for better access in tight spaces
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- 6 point box end design for secure fit on hex fasteners
- Hard stamped size marking
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Color | Brown |
| Color Group | Brown |
| Application | To Identify Parts |
| Container Type | Bottle |
| Container Size | 1 gal |
| Length Type | Standard |
| Material | Alloy Steel |
| Overall Length | 8.82 in |
| Inch/Metric | Inch |
| Finish | Full Polish Chrome |
| No. of Points | 6 |
| Weight | 8.0 LB |
| EAN or UPC | 753769817760 |
-
No Air Shipping


