- 14 oz Can
- Blue
- Spreads Easily and Evenly to Show High Spots on Bearings and Gears
description
- The GEARWRENCH 8 piece tamper proof Torx® folding key set offers an organized and durable solution for your Torx® key needs. The set includes 8 tamper proof Torx® keys constructed from alloy steel that provide maximum strength and durability. Keys fold up into dual material handle for efficient organization and comfortable use.
features
- Keys made with alloy steel for maximum strength and to resist rotational distortion
- Chamfered edges on both ends help guide the key into the fastener smoothly and quickly
- Handle constructed from dual material and designed for comfort
- Keys rotate 270 degrees for greater access and torque
- Keys are clearly marked for easy identification
- Meets or exceeds ASME standards
| Color | Blue |
| Type of Chemical | Paste |
| Container Size | 14 oz |
| Application | Bearings |
| Container Type | Can |
| Weight | 1.5 LB |
| EAN or UPC | 753769835078 |

