- 100 ct box
- Degreaser towel
- Safe for most washable surfaces
description
- Highly absorbent, abrasive, nonscratching towel for a one-step degreasing solution, Emulsifies and traps grease, eliminating a chance of redepositing on the cleaned surface. Works most effectively in areas where controlled application is required.
applications
- Grease
- Oil
- Grime
- Hydraulic oil
- Marker
- Adhesive residue
- Carbon
- Ink
features
- No dripping or overspray
- Quickly dissolves grease
- Safe for most washable surfaces
- Safer alternative to using harsh solvents
- Rinses with water
- Part of the NATURAL FORCE® Degreasing System
- Removes grease, grime, hydraulic oil, marker, adhesive residue, oil, carbon and ink
| Type of Cleaner | Degreaser |
| Container Type | Package/Towels |
| Type | Degreaser |
| Container Size | 100 Ct |
| Weight | 0.034 LB |
| EAN or UPC | 764769906019 |

