- 55 gal Drum
- Made Especially For Aluminum Machining
- Provides Extreme Pressure Lubricity
description
- Dual Action Plus #2 is a metal cutting fluid safe for tapping, drilling, reaming, threading or finishing on aluminums.
applications
- Boring
- Broaching
- Drawing
- Drilling
- Engraving
- Facing
- Finishing
- Grinding
- Reaming
features
- Does not contain chlorinated solvents
- Extreme pressure lubricity
- Reduces friction
- Eliminates chip welding
- Improves surface finish
| Container Type | Drum |
| Flash Point | 165 °F |
| Container Size | 55 gal |
| Weight | 410.0 LB |
| EAN or UPC | 78827402604 |

