Skip to content Skip to navigation menu
Mounting Bracket

49-13582

Mounting Bracket
Item #114946659
  • Fits 72 ct SCRUBS in-a-Bucket® container
Mounting Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fits 72 ct SCRUBS in-a-Bucket® container

features

  • Heavy duty steel construction
  • Powder coat finish creates a rust resistant finish
  • Can be mounted to virtually any flat surface (walls, vehicles, utility carts & more)
  • Easy to install
  • 49-13582 is compatible with 42272 only
  • 49-13585 is compatible with other tall SCRUBS® canisters (42230, 90130, 90985, 91930, 96365, 96390, 97080)
Type Wipes
Container Size 1 Unit
Weight 6.0 LB
EAN or UPC 40764769422937
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison