Skip to content Skip to navigation menu
Mounting Bracket

49-13585

Mounting Bracket
Item #118988218
  • Fits tall SCRUBS® canisters
Mounting Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fits tall SCRUBS® canisters

features

  • Heavy duty steel construction
  • Powder coat finish creates a rust resistant finish
  • Can be mounted to virtually any flat surface (walls, vehicles, utility carts & more)
  • Easy to install
  • 49-13582 is compatible with 42272 only
  • 49-13585 is compatible with other tall SCRUBS® canisters (42230, 90130, 90985, 91930, 96365, 96390, 97080)
Container Size 1 Unit
Type Wipes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison