Skip to content Skip to navigation menu
J-B Weld31914

31914

HIGH TEMP RED RTV SILICONE 10.3 OZ
Item #120775009
J-B Weld31914
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • J-B Weld Hi-Temp Red Silicone is an RTV (Room Temperature Vulcanized) Silicone gasketing material, designed for use in mechanical assemblies where the existence of higher, continuous temperatures up to 550°F or 650°F intermittent might exist. Upon curing, which occurs when the product is exposed to the moisture in air, the silicone forms a tough, waterproof seal on most surfaces. It will not shrink or crack, resists weathering, and is sensor safe.

features

  • Oil Resistant
  • Water Resistant
  • High Temperature
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison