Skip to content Skip to navigation menu
J-B Weld32927

32927

ULTIMATE GREY SILICONE 9.5 OZ
Item #120775013
J-B Weld32927
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • J-B Weld Ultimate Grey RTV Silicone Gasket Maker and Sealant is an RTV (Room Temperature Vulcanized) Silicone gasketing material designed for use in mechanical assemblies where higher torque or closely spaced bolt profiles can lead to higher loads and cause gasket and sealing failures for average silicones. Upon curing, which occurs when the product is exposed to the moisture in air, the silicone forms a tough, waterproof, gasket and seal on most surfaces. It will not shrink or crack, resists oil and petroleum products, resists weathering, is sensor safe, and has good temperature resistance up to 700°F intermittent.

applications

  • Intake manifolds, Transmission pans, Oil pans

features

  • High-torque load applications
  • High-temperature resistant up to 371°C
  • Sensor safe
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison