Skip to content Skip to navigation menu
J-B Weld50176

50176

KWIKWELD SYRINGE 25ML
Item #120774987
J-B Weld50176
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • J-B Weld KwikWeld Syringe is a fast setting version of The Original J-B Weld two-part epoxy cold weld system that provides strong, lasting repairs to metal and multiple other surface types. After mixing, it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled after curing. J-B KwikWeld has a 1:1 mixing ratio, sets in 6 minutes and is fully cured in 4-6 hours. J-B KwikWeld cures to a dark grey color, is rated at a tensile strength of 3127 PSI and will withstand temperatures up to 300°F.

features

  • Water Resistant
  • Includes Stir Stick & Mixing Tray
  • Oil Resistant
  • Resealable No Waste Cap
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison