Skip to content Skip to navigation menu
J-B Weld52012

52012

CLEAR QUICK-SETTING EPOXY - 280ml
Item #122070059
J-B Weld52012
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • J-B Weld Pro-Series Clear Quick Setting Epoxy #52012 is a quick setting, multipurpose two part epoxy that provides a strong and lasting bond on most surfaces including Metals, Fiberglass, Concrete, Aluminum, Wood and more. It has a 7 minute working time, is ready for functional use in 90 minutes and cures to a clear color after 24 hours with a tensile strength of 3900 PSI.

features

  • For invisible repairs on multiple surfaces
  • Plastic, PVC, Glass, Fiberglass, Concrete, Metal, Aluminum, Wood & More
Weight 1.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison