Skip to content Skip to navigation menu
J-B Weld52039

52039

STRUCTURAL ADHESIVES PLASTIC BONDER - 280ml
Item #122070060
J-B Weld52039
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • J-B Weld Pro-Series Structural Plastic Bonder Adhesive #52039 is a is a quick-setting, two-part, urethane adhesive system that provides strong and lasting repairs and works on thermoset, carbon fiber composites, thermoplastics, coated metals, concrete & more. Plastic Bonder has a 1:1 mixing ratio, sets in 15 minutes, can be sanded, painted, drilled and tapped after it cures in 90 minutes. With a tensile strength of 3370 PSI, Plastic Bonder sets to a black color and cures to a hard, permanent bond.

features

  • For repairs on semi-rigid hard to bond plastics
  • Can be sanded, drilled, tapped & painted
  • Metal, Aluminum, Fiberglass, Concrete, Plastic, PVC, Wood, & More
Weight 1.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison