Skip to content Skip to navigation menu
J-B Weld52072

52072

WATERPROOF ADHESIVE & SEALANT - 280ml
Item #122070062
J-B Weld52072
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • J-B Weld Pro-Series Waterproof Adhesive and Sealant is a two-part urethane system that provides strong, lasting repairs for bonding different or similar surfaces, such as metal, SMC fiberglass and others. At room temperature, it sets in 5 minutes, cures to a white color and is UV Resistant at full cure. After full cure, it may then be tapped, filed, sanded and drilled, retaining full strength above or below the water's surface. Waterproof Adhesive & Sealant has a 1:1 mixing ratio and has tensile strength of 2350 PSI.

features

  • For plumbing and marine repairs
  • Repairs above and below the water line
  • Copper, Aluminum, Galvanized Steel, PVC, ABS, Fiberglass, SMC & More
Weight 1.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison