Skip to content Skip to navigation menu
J-B Weld52076

52076

QUICK-SETTING STEEL REINFORCED EPOXY - 280ml
Item #122070273
J-B Weld52076
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • J-B Weld Pro-Series Quick Setting Steel Reinforced Epoxy is a two-part epoxy system that provides strong, lasting repairs to metal and multiple surfaces. Mixed at a ratio of 1:1, it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled after curing. At room temperature, it sets in 5-7 minutes to a dark grey color and fully cures in 24 hours. J-B Weld has a tensile strength of 3127 PSI and sets to a hard bond overnight.

features

  • For fast setting, permanent repairs
  • Can be sanded, drilled, tapped & painted
  • Metal, Aluminum, Fiberglass, Concrete, Plastic, PVC, Wood, & More
Weight 1.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison