Skip to content Skip to navigation menu
J-B Weld52097

52097

HEAT RESISTANT EPOXY - 280ml
Item #122070274
J-B Weld52097
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • J-B Weld Pro-Series Heat Resistant Epoxy is a two-part epoxy system that provides strong, lasting, heat-resistant repairs up to 550°F. Mixed at a ratio of 1:1, it forms a permanent bond that has a 4730 PSI strength and is chemical and fuel resistant. At room temperature, it sets in 1 hour and cures in 24 hours. Cure time can be accelerated by heat and can cure in 1 hour at 250°F.

features

  • For repairs exposed to high temperatures
  • Metal, Aluminum, Fiberglass, Concrete, Ceramic & More
  • 550° F Heat Resistance
Weight 1.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison