Skip to content Skip to navigation menu
J-B Weld8272

8272

MARINEWELD TWIN TUBE - 2 OZ
Item #114097843
J-B Weld8272
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • J-B Weld MarineWeld is a specially formulated two-part epoxy cold weld system that provides for strong, lasting repairs for bonding different or similar surfaces, such as aluminum, metal, composites, fiberglass and others. MarineWeld sets in 4-6 hours at room temperature and is fully cured to a dark grey color in 15-24 hours. Once cured, it can be shaped, tapped, filed, sanded and drilled and will retain its strength above or below the waters’ surface. MarineWeld has a 1:1 mixing ratio and tensile strength of 5020 PSI.

features

  • Water Resistant
  • Oil Resistant
Weight 0.17 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison