description
- Herculiner is the original do-it-yourself brush-on bed liner. For smaller projects, Herculiner comes in quart size. Quart size is great for application to smaller areas, such as walkways or steps, and covers 15 square feet with two coats. Tough, textured formula that sets in 1-4 hours and cures in 10-12 hours. Provides a durable skid-resistant protective coating that prevents rust and won't chip, flake or peel. Can be applied to wood, metal concrete, aluminum, asphalt, rubber, fiberglass, and most plastics, including PVC. Covers 12 - 20 sq ft.
features
- Quart covers - 12-20 sq ft.
- Sets in 1-4 hours and cures in 10-12 hours
- Tough, textured formula has been the industry leader for over 12 years
- Gloss black finish gives it a "like new" finish that lasts
- Flexible and repairable-while bonding to just about anything
- Our solvent-based product when applied to a surface cures stronger versus a water-based product
- Provides a durable skid-resistant protective coating when cured
- Herculiner isn't just for truck beds! With 101 uses it can be applied to wood, metal concrete, aluminum, asphalt, rubber, fiberglass, and most plastics, including PVC
| Weight | 0.0 KG |

