description
- Herculiner is the original do-it-yourself brush-on bed liner kit. In three easy steps a truck bed can be covered with a tough, textured polyurethane coating just like professional spray-on liners. It prevents rust and won’t chip, flake or peel, and provides a durable skid-resistant protective coating. Herculiner can be applied to many different types of surfaces, such as concrete, plastic, rubber, metal, wood or fiberglass. Tough, textured formula that sets in 1-4 hours and cures in 10-12 hours. Kit includes 1 Gallon of Herculiner Bed Liner, one application brush, two rollers, one roller handle, and an abrasive pad.
features
- It's easy-do it yourself in 3 steps!
- Tough, textured formula has been the industry leader for over 12 years
- Gloss black finish gives it a "like new" finish that lasts
- Flexible and repairable-while bonding to just about anything
- Our solvent-based product when applied to a surface cures stronger versus a water-based product
- The only polyurethane and rubber granule coating that is applied using provided rollers and brush.
- Provides a durable skid-resistant protective coating when cured
- Covers (1) 6 Ft. Truck bed (Quart can addition necessary for 8ft truck bed liner)
- HERCULINER isn't just for truck beds! With 101 uses it can be applied to wood, metal concrete, aluminum, asphalt, rubber, fiberglass, and most plastics, including PVC
| Weight | 0.0 KG |

