- Replacment Handles
- 60"Long
- Handles
| Material | Hardwood |
| Length | 60 in |
| Type | Handles |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 4.0 LB |
| Material | Hardwood |
| Length | 60 in |
| Type | Handles |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 4.0 LB |