Skip to content Skip to navigation menu
Jackson Professional Tool027-4007800A

027-4007800A

5/8" X 50' GREEN/BLUE GARDEN HOSE
Item #104635724
  • Water Hose
  • 5/8" Hose I.D.
  • 50' Hose Length
Jackson Professional Tool027-4007800A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Water Hose
  • 5/8" Hose I.D.
  • 50' Hose Length

features

  • Brass coupling is long lasting, crush proof and features rubber grip
  • Medium-duty PVC material with rigid interior spine that protects from kinking
  • Poly sleeve protects hose from kinking at the spigot
Hose I.D. 5/8 in
Manufacturer Name Jackson� Professional Tools
Color Green
Hose Length 50 ft
Weight 5.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison