- Safety Vest
- Fits M-L
- Lime W/Silver Reflective Tape
features
- Meet ANSI/ISEA Z107-2004 standards
- Durable material in mesh or solid options
- Silver bead or color prismatic taping
- 360° visibility
- 100% polyester
- Machine washable
options
- *Trademark of Kimberly-Clark Worldwide Inc., or its affiliates.
| Pockets/Pouches | 4 |
| Material | Polyester |
| Class | 3 |
| Color | Lime Mesh w/ Silver Reflective Tape |
| Tape Width | 2 in |
| Size Group | M to L |
| Closure Type | Zipper |
| Reflective Tape | Yes |
| Weight | 0.48 LB |

