- Wrap-Around Ruler
- Desired Length
- Black
features
- Feature metric scale and pitch chart
- Resists heat and cold
| Color | Black |
| Type | Wrap-Around Ruler |
| Size Group | Desired Length |
| Weight | 0.59 LB |
| Color | Black |
| Type | Wrap-Around Ruler |
| Size Group | Desired Length |
| Weight | 0.59 LB |