- Radius Marker
- Small
features
- All are a folding type design, the three smaller models will fit conveniently into a shirt pocket
- All have sturdy friction joints to maintain rigidity and accuracy
includes
- Soapstone Crayon
| Size Group | Small |
| Type | Radius |
| Material | Aluminum |
| Radius (2) | 20 in [Max] |
| Weight | 0.37 LB |

