Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Misty® Furniture Polish for Metal

AMR A135-20

Misty® Furniture Polish for Metal
Item #101691302
  • Misty® Furniture Polish for Metal
  • 12 Cans per Case
  • 20-oz. Aerosol Can
Misty® Furniture Polish for Metal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Misty® Furniture Polish for Metal
  • 12 Cans per Case
  • 20-oz. Aerosol Can

features

  • Versatile multi-surface, multi-purpose polish works well on virtually any furniture surface, but is especially suited for metal, laminates, polyurethanes, and other non-traditional furniture finishes
  • Easy-to-use lemon oil and silicone formula brings protection and gloss to non-porous surfaces as well as traditional wood
  • Includes a 360° valve
Manufacturer Name Amrep/Misty
Weight 17.32 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison