Skip to content Skip to navigation menu
Misty® Dry Deodorizer, Summer Breeze Fragrance

AMR1001868

Misty® Dry Deodorizer, Summer Breeze Fragrance
Item #101681224
  • Misty® Dry Deodorizer, Summer Breeze Fragrance
  • 12 Cans per Case
  • 10-oz. Aerosol Can
Misty® Dry Deodorizer, Summer Breeze Fragrance
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Misty® Dry Deodorizer, Summer Breeze Fragrance
  • 12 Cans per Case
  • 10-oz. Aerosol Can

features

  • Advanced formula freshens without staining or leaving a residue
  • Contains two odor counteractants for maximum deodorizing power
  • No ozone-depleting substances
Container Type Aerosol
Container Size 10 oz
Odor Summer Breeze
Manufacturer Name Amrep/Misty
Weight 11.0 LB
EAN or UPC 723783200541
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison