Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialAMR1001870

AMR1001870

12/CS C-HANDHELD DRY DEO SPRIG RAI
Item #101680799
  • Misty® Dry Deodorizer, Spring Rain Fragrance
  • 12 Cans per Case
  • 10-oz. Aerosol Can
JanitorialAMR1001870
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Misty® Dry Deodorizer, Spring Rain Fragrance
  • 12 Cans per Case
  • 10-oz. Aerosol Can

features

  • Advanced formula freshens without staining or leaving a residue
  • Contains two odor counteractants for maximum deodorizing power
  • No ozone-depleting substances
Manufacturer Name Amrep/Misty
Odor Spring Rain
Container Type Aerosol
Container Size 10 oz
Weight 11.0 LB
EAN or UPC 723783200534
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison