- Advanced Electronics Duster
- 7 oz Aerosol
- 12 per Case
- Priced per Case
description
- Powerful blasting spray utilizes the highest purity nonflammable HFC material to create a nonresidue duster formula that is completely safe for plastics. Nonozone-depleting.
| Container Size | 7 oz |
| Application | Electrical Contacts |
| Type of Cleaner | Electronics Duster |
| Plastic Safe | Yes |
| Container Type | Aerosol |
| Weight | 6.0 LB |
-
No Air Shipping


