Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialAMR1033570

AMR1033570

12/16 OZ C-GLIDE SILICONE LUBRIC
Item #101622836
  • Misty® Glide Silicone Lubricant Spray
  • 12 Cans per Case
  • 16-oz. Aerosol Can
JanitorialAMR1033570
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Misty® Glide Silicone Lubricant Spray
  • 12 Cans per Case
  • 16-oz. Aerosol Can

features

  • Medium viscosity silicone spray provides all-around protection, lubrication, and restoration
  • Reduces friction and squeaking
  • VOC compliant
  • Non-ozone depleting
Manufacturer Name Amrep/Misty
Container Size 16 oz
Container Type Aerosol
Weight 13.0 LB
EAN or UPC 723783201678
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison