- Misty® ASPIRE™ Furniture Cleaner & Polish
- 12 Cans per Case
- 20-oz. Aerosol Can
features
- Combines a general-purpose cleaner with a high-performance, high-gloss protectant to quickly restore shine
- Foam formula clings to vertical surfaces and polishes easily with no hazing or excessive buffing
- Silicone- and wax-free formula prevents buildup
- Works well on a wide variety of surfaces, such as traditional finished wood, urethane finishes, metal, laminate, and other hard surfaces
- Patent-pending favorable environmental profile formula is water-based, nonflammable, and 98% VOC-free
- Light lemon scent
| Container Size | 20 oz |
| Manufacturer Name | Amrep/Misty |
| Weight | 17.0 LB |
| EAN or UPC | 723783207397 |
-
No Air Shipping


