Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialAMR1038047

AMR1038047

12/20 OZ C-ASPIRE STAINLESS STEELCL
Item #101619426
  • Misty® ASPIRE™ Stainless Steel Cleaner & Polish
  • 12 Cans per Case
  • 19-oz. Aerosol Can
JanitorialAMR1038047
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Misty® ASPIRE™ Stainless Steel Cleaner & Polish
  • 12 Cans per Case
  • 19-oz. Aerosol Can

features

  • 98% VOC-free
  • Nonflammable
  • Water-based formula
  • Provides the performance and gloss of oil-based stainless steel cleaners, but in a fast-breaking, water-based foaming formula
  • Brightens and protects stainless steel, chrome, aluminum, brass, copper, and most other metal surfaces
  • Dries to a non-oily finish with no excessive residue, hazing, or buffing
  • Patent-pending favorable environmental profile formula
Manufacturer Name Amrep/Misty
Weight 17.0 LB
EAN or UPC 723783207403
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison