text.skipToContent text.skipToNavigation


BOB5262

Matrix™ Series Towel Dispenser

Item #101664017
each
    Shipment Options

Product details

  • Matrix™ Series Towel Dispenser

Specifications

Color Gray
Width 11 1/2 in
Height 15 1/4 in
Material ABS Plastic
Depth 4 3/4 in
Manufacturer Name Bobrick
Weight 3.16 LB
Package Quantity 1.0 Each
EAN or UPC 716954002723
Close Compare List Open Compare List Toggle

Product Comparison