Janitorial
BWK4024RCT
VALUE STANDARD PRO LOOP WEB/TAILBAND MOP HEADS VALUE STANDARD PRO LOOP WEB/TAILBAND MOP HEADS
Item #101664849
- Value Standard Pro Loop Web/Tailband Mop Heads
features
- Looped-end design lints less, reduces fraying, and unraveling
- Durable double-sewn tail band prevents tangles and provides more floor coverage with each stroke
- Four-ply premium yarn
- Standard head uses clamp style mop handles (sold separately)
- High-quality fiber
- 1 1/4" polyester head band
| Mop Size | #24 |
| Color | White |
| Fiber | Rayon |
| Manufacturer Name | Unisan |
| Head Type | Value Standard |
| Weight | 13.0 LB |
| EAN or UPC | 749507982586 |
