- Three-Piece Wrapped Cutlery Kits
features
- Medium weight polypropylene cutlery
- Includes fork, spoon, and knife
| Type | Fork, Knife, Spoon |
| Manufacturer Name | Boardwalk |
| Duty | Medium-Duty |
| Material | Polypropylene |
| Color | White |
| Weight | 4.54 LB |
| EAN or UPC | 749507989028 |

