Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialCDC09951

CDC09951

ARM & HAMMER® Essentials® Liquid Laundry Detergent
Item #101685829
  • ARM & HAMMER® Essentials® Liquid Laundry Detergent
  • 8 Bottles per Case
  • 50-oz. Bottle
JanitorialCDC09951
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ARM & HAMMER® Essentials® Liquid Laundry Detergent
  • 8 Bottles per Case
  • 50-oz. Bottle

features

  • 2x concentrated formula provides great cleaning power with half as much detergent
  • Combines boosted ARM & HAMMER® baking soda with plant-based soaps for a naturally cleaner, fresher detergent
  • Rinses thoroughly, leaving virtually no residue
  • Non-irritating to skin and gentle to fabrics
  • Mountain rain scent
Container Size 50 oz
Container Type Bottle
Manufacturer Name Arm And Hammer
Weight 34.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison