Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ReadyMop® Refill

CLO14902

ReadyMop® Refill
Item #101683995
  • ReadyMop® Refill
  • 12 Bottles per Case
  • 24-oz. Bottle
ReadyMop® Refill
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ReadyMop® Refill
  • 12 Bottles per Case
  • 24-oz. Bottle

features

  • Ready-to-use
  • requires no mixing
  • Dissolves dirt and grease quickly, leaving a fresh scent
  • Ideal for tile, vinyl, linoleum, laminate, finished, and sealed wood floors
  • Use with ReadyMop™ CLO14903 mopping system (sold separately)
Container Type Bottle
Container Size 24 oz
Manufacturer Name Clorox Professional
Weight 21.5 LB
EAN or UPC 44600149028
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison