Skip to content Skip to navigation menu
JanitorialCLO35600CT

CLO35600CT

9/32OZ C-TILEX MILDEW COMMERCIAL S
Item #101687140
  • Tilex® Instant Mildew Remover
  • 9 Bottles per Case
  • 32-oz. Bottle
JanitorialCLO35600CT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Tilex® Instant Mildew Remover
  • 9 Bottles per Case
  • 32-oz. Bottle

features

  • Cleans tile, grout, toilets, and fiberglass instantly
  • Ready-to-use formula quickly removes mold and mildew both indoors and outdoors
  • EPA registered disinfectant and sanitizer for nonfood contact surfaces
  • Kills staph, strep, and athlete’s foot fungus
Manufacturer Name Clorox Professional
Container Type Bottle w/ Trigger
Container Size 32 oz
Weight 22.1 LB
EAN or UPC 44600356006
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison