Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialCPC01185EA

CPC01185EA

12/32OZ C-MURPHY OIL SOAP
Item #101680405
  • Murphy® Oil Soap, Trigger Sprayer
  • 12 Bottles per Case
  • 32-oz. Bottle
JanitorialCPC01185EA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Eco-FriendlyEco-Friendly
  • Murphy® Oil Soap, Trigger Sprayer
  • 12 Bottles per Case
  • 32-oz. Bottle

features

  • Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
  • Does not contain harsh abrasives
  • Cleans wood, leather, vinyl, and other fine-quality surfaces
Container Size 32 oz
Manufacturer Name Murphy Oil Soap
Container Type Bottle w/ Trigger
Weight 28.0 LB
EAN or UPC 35110011851
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison