Janitorial
CPC05253
FABULOSO® ALL-PURPOSE CLEANER FABULOSO® ALL-PURPOSE CLEANER, GALLON, LAVENDER SCENT; 4 BOTTLES PER CASE; GALLO
Item #101668589
-
Pre-Packed Quantities -
Eco-Friendly
- Fabuloso® All-Purpose Cleaner, Gallon, Lavender Scent
- 4 Bottles per Case
- Gallon Bottle
features
- Advanced technology formula penetrates deep into surface to capture grease and soils
- No rinsing needed, it leaves no residue
- Gallon bottle makes 64 gallons of RTU solution
- Biodegradable and does not contain solvents or other harmful ingredients
- Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
- Neutral pH
- Biodegradable
- Cleans while leaving a long-lasting scent
- Effective for a wide variety of cleaning applications
- Cleans floors, walls, kitchens, food service areas, and restrooms
| Container Size | 1 gal |
| Manufacturer Name | Colgate-Palmolive |
| Odor | Lavender |
| Container Type | Bottle |
| Weight | 37.1 LB |
| EAN or UPC | 35110043074 |
-
Pre-Packed Quantities -
Eco-Friendly


